Beli alat mesin bor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Wipro Mesin Bor Bobok Beton
    Mulai

    Rp2.199.900

    Wipro Mesin Bor Bobok Beton
    Deskripsi:
    Include Mata Bor : - Drill : 22x350mm - Pointed Chisel : 16.5x350mm - Flat Chisel : 16.5x350mm - Hole Cutter : 65mm (Size Not Fixed) - Central Drill : 8mm (Size Not Fixed)
    atribut:
    • Size (mm): 17
    • Drill Capacity (mm): 38
    • Impact Energy (bpm): 4000
    • No Load Speed (rpm): 400
  2. KLEIN TOOLS Drill Bit & Tap Set (Mata Bor)
    Mulai

    Rp2.099.900

    KLEIN TOOLS Drill Bit & Tap Set (Mata Bor)
    Deskripsi:
    General purpose surface-conditioning discs optimized for use on all metals have an aluminum oxide abrasive. Surface-conditioning abrasives made of nonwoven nylon conform to irregular surfaces and remove surface imperfections, mill scale, and surface rust to create a smooth surface ready for finishing. Aluminum oxide is a strong, sharp, and durable abrasive that penetrates the work surface and withstands heat and high speeds. Example metals include mild and carbon steel, cast iron, cobalt, titanium, and chrome.
    atribut:
    • UNSPSC: 27112806
    • Finish: Bright
    • Impact Rated: No
    • Includes: Carrying Case
  3. Rothenberger Mesin Bor Coring Beton Rodidrill 1800 Dry
    Mulai

    Rp38.999.900

    Rothenberger Mesin Bor Coring Beton Rodidrill 1800 Dry
    Deskripsi:
    alat untuk melubangi tembok/beton
    atribut:
    • Color: Black
  4. KRISBOW Impact Drill Set C/W (Mesin Bor Beton)
    Mulai

    Rp1.299.900

    KRISBOW Impact Drill Set C/W (Mesin Bor Beton)
    Deskripsi:
    Impact Drill 13mm 600W with 26 Tools Set EDI6-1326VRS
    atribut:
    • Input Power (W/V/Hz): 600/220/50
    • Max. Drilling In Steel/Wood/Concrete (mm: 10/25/13
    • No Load Speed (rpm): 0-3100
  5. Wipro Bor Angin Reversible
    Mulai

    Rp549.900

    Wipro Bor Angin Reversible
    atribut:
    • Free Speed (rpm): 1800
    • Air Consumption @90Psi (cfm): 4
    • Length (mm): 193
    • Air Pressure (Psi/Bar): 90/6.3
  6. BOSCH Corded Rotary Hammer Drill (Mesin Bor Bobok Beton)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.299.900

  7. BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp99.900

    BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  8. BOSCH Corded Impact Drill (Mesin Bor Beton)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp769.900

  9. KRISBOW Diamond Core Drill (Mesin Bor Inti)
    Mulai

    Rp17.999.900

    KRISBOW Diamond Core Drill (Mesin Bor Inti)
    atribut:
    • Max. Drilling (mm): Ø260
    • Input Power (W/V/Hz): 2500/220/50
    • Dimensions (LxWxH) (cm): 50x37x98
    • No Load Speed (rpm): 720
    • Thread (inch): 1/2 (Male)
  10. KRISBOW Magnetic Core Drill (Mesin Bor Magnetik)
    Mulai

    Rp17.999.900

    KRISBOW Magnetic Core Drill (Mesin Bor Magnetik)
    Deskripsi:
    MAGNETIC CORE DRILL Krisbow adalah bor untuk pengambilan sampel beton pada suatu bangunan.
  11. Fuji Tools Air Straight Grinder
    Rating:
    80% of 100
    (1)
    Mulai

    Rp10.999.900

    Fuji Tools Air Straight Grinder
    Deskripsi:
    -A silent type.-For finishing casting burring of welded parts/various polishing work and heavy grinding work etc.
    atribut:
    • Air consumption: 0.55
    • Hose Intake Port: Rc3/8
    • Exhaust: Lateral
    • Purpose of Use: For finishing casting burring of welded parts/various polishing work and heavy grinding work etc.
  12. IKURA Adaptor Drill Machine to Jigsaw
    Mulai

    Rp149.900

    IKURA Adaptor Drill Machine to Jigsaw
    Deskripsi:
    Ingin menjadikan mesin bor anda bisa untuk gergaji? Alat ini lah solusinya. Adaptor ini dicpitakan untuk menjadikan mesin bor anda menjadi multi fungsi.
    atribut:
    • Material: ABS plastic and metal
    • Set Content: 1pc T144D wood saw blade length 100mm; 1pc wood saw blade T344D length 135mm; 1pc T318A metal saw blade length 150mm; 1pc plastic handle; 1pc adapter
  13. TORA Mesin Bor Bobok
    Mulai

    Rp4.099.900

    TORA Mesin Bor Bobok
    atribut:
    • Impact Rate (minute-1): 900-1890
    • Impact Energy (J): 25
    • Chisel Positions: 12
    • Tools Holder: SDS-max
    • Lubrication: Central permanent lubrication
    • K3L License: Yes
    • Rated Input Power (W): 1500
  14. IS Set Mata Bor dan Tap Spiral untuk Pekerjaan Listrik (Drill Bit Set)
    42%
    Mulai

    Rp2.699.900

    IS Set Mata Bor dan Tap Spiral untuk Pekerjaan Listrik (Drill Bit Set)
    Deskripsi:
    Usage:Work materials: Normal steel.
    atribut:
    • Material: High speed steel (SKH)
  15. DEWALT Hammer Drill (Mesin Bor Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.099.900

  16. Nippon Screw Metric Thread Tap for Coarse Thread (Mata Tap)
    Mulai

    Rp559.900

    Nippon Screw Metric Thread Tap for Coarse Thread (Mata Tap)
    atribut:
    • Set contents (unit): Plug x 1,Bottom x 1
    • Precision: 1b type
    • Purpose of Use: Work Material: Flexible Material such as aluminum.
  17. BOSCH Set Mata Bor HSS Twist PointTeQ (Drill Bit Set)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp349.900

  18. Iton Air Reversible Drill
    Mulai

    Rp5.299.900

    Iton Air Reversible Drill
    atribut:
    • Chuck Cap (mm): 10
    • Free Speed (rpm): 3000
    • Length (mm): 185
    • Air Consumption Load (L/minute): 10.0 (285)
    • Air Inlet (PT): 1/4\"
    • Weight (gr): 1240
  19. BOSCH Masonry Drill Bit Set (Mata Bor Beton)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp14.900

Daftar Harga alat mesin bor Terbaru October 2026
Wipro Mesin Bor Bobok BetonRp2.199.900
KLEIN TOOLS Drill Bit & Tap Set (Mata Bor)Rp2.099.900
Rothenberger Mesin Bor Coring Beton Rodidrill 1800 DryRp38.999.900
KRISBOW Impact Drill Set C/W (Mesin Bor Beton)Rp1.299.900
Wipro Bor Angin ReversibleRp549.900
BOSCH Corded Rotary Hammer Drill (Mesin Bor Bobok Beton)Rp2.299.900
BOSCH Corded Drill Driver (Mesin Bor Listrik)Rp99.900
BOSCH Corded Impact Drill (Mesin Bor Beton)Rp769.900
KRISBOW Diamond Core Drill (Mesin Bor Inti)Rp17.999.900
KRISBOW Magnetic Core Drill (Mesin Bor Magnetik)Rp17.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait